Page 1 of 2

Next

Compare
7304-B-XL-TVP

COMPARE

7304-B-XL-TVP

Description
7304-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 52MM X 15MM

FAG

Part # 7304-B-XL-TVP

BDI # 1151985

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 235579
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7306WN

COMPARE

7306WN

Description
7306WN ANGULAR CONTACT BALL BRG ; SINGLE ROW

TIMKEN

Part # 7306WN

BDI # 1350506

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
2MM9317WICRDUL

COMPARE

2MM9317WICRDUL

Description
2MM9317WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 2MM9317WICRDUL

BDI # 1334487

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NA4826-XL

COMPARE

NA4826-XL

Description
NA4826-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE

INA

Part # NA4826-XL

BDI # 18314030

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591514
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
7218 BEGAP

COMPARE

7218 BEGAP

Description
7218 BEGAP ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7218 BEGAP

BDI # 1421555

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257667
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY