MCYRR 40 SX
Description
MCYRR 40 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3640031101
BDI # 345223
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21433
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239993
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Contamination Resistant
Global Part Number GPN:
590531
MCYR 40 S
Description
MCYR 40 S CAM FOLLOWER BEARING ; 3.15" RLR DIA 1.575" ID CROWNED SURFACE
Part # 3640011001
BDI # 345168
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21350
NA2208-2RSR
Description
NA2208-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE CROWNED SURFACE
Part # NA2208-2RSR
BDI # 1175407
Features
Roller Width - Inch:
0.894
Roller Width - Millimeter:
22.7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239713