MCFR 22A SX
Description
MCFR 22A SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1622152301
BDI # 344947
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590674
MCFE 26A S
Description
MCFE 26A S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1626032201
BDI # 344865
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20491
MCFRE 26A S
Description
MCFRE 26A S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1626162201
BDI # 345089
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590831
MCFRE 26A SBX
Description
MCFRE 26A SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1626162701
BDI # 345090
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
590832
MCF 26A S
Description
MCF 26A S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1626012201
BDI # 344748
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20933