AFM3529
Description
AFM3529 AERATION FAN MOTOR ; 1HP 3450RPM 3PH 60HZ 56Z 3416M TEAO F1
Part # AFM3529
BDI # 125119
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
CHM545A
Description
CHM545A AC MOTOR ; 1HP 1725RPM 3PH 60HZ 56YZ 3428M TEAO F1
Part # CHM545A
BDI # 126033
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
LM24786
Description
LM24786 AGRICULTURAL DUTY MOTOR ; 1HP 3600RPM 56Z 115/230V 1PH 60HZ
Part # LM24786
BDI # 559303
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.2/5.6 Ampere | 2 Poles
Mounting Method:
Rigid