Page 1 of 38

Next

Compare
101341.00

COMPARE

101341.00

Description
101341.00 AGRICULTURAL MOTOR ; 1/4HP 1625RPM 48 TENV 115/230V

LEESON

Part # 101341.00

BDI # 554050

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.93
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
191909.00

COMPARE

191909.00

Description
191909.00 PEDESTAL FAN MOTOR ; 1/4HP 1075RPM 48Y TENV 115/230V

LEESON

Part # 191909.00

BDI # 556390

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.95
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY
LM24787

COMPARE

LM24787

Description
LM24787 AGRICULTURAL DUTY MOTOR ; 1.5HP 3600RPM 143TZ 1PH 60HZ 115/230V

LEESON

Part # LM24787

BDI # 559304

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 16.8/8.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM24788

COMPARE

LM24788

Description
LM24788 AGRICULTURAL MOTOR ; 3HP 3600RPM TEAO 145TZ 1PH 60HZ 230V

LEESON

Part # LM24788

BDI # 559305

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 11.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M009594.00

COMPARE

M009594.00

Description
M009594.00 AGRICULTURAL MOTOR ; 1 5HP 1725RPM 56H TENV 115/230V

LEESON

Part # M009594.00

BDI # 557329

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Agricultural
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY