101341.00
Description
101341.00 AGRICULTURAL MOTOR ; 1/4HP 1625RPM 48 TENV 115/230V
Part # 101341.00
BDI # 554050
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.93
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Belly Band | Round Frame
M099946.00
Description
M099946.00 AGRICULTURAL MOTOR ; 1/2HP 1060RPM 48Y TENV 115/230V
Part # M099946.00
BDI # 557355
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
HG648;5KHC39QN9581T
Description
5KHC39QN9581T FARM DUTY AC MOTOR ; 1/3HP 1800RPM TENV 48 1/60/115/208230V
Part # HG648
BDI # 20181913
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4.1 Ampere | 4 Poles
Mounting Method:
Resilient
A009782.00
Description
A009782.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56H TEAO 115/230V 1PH
Part # A009782.00
BDI # 20180957
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8/4 Ampere | 4 Poles
Mounting Method:
Rigid
191547.00
Description
191547.00 WASHDOWN MOTOR ; 1/2HP 1725RPM 48Y 115/230V 1PH 60HZ
Part # 191547.00
BDI # 22501502
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame