Page 1 of 15

Next

Compare
ZDM2334T

COMPARE

ZDM2334T

Description
ZDM2334T VECTOR DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTATS VECTOR DR

BALDOR-RELIANCE

Part # ZDM2334T

BDI # 132135

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3587T

COMPARE

ZDM3587T

Description
ZDM3587T VECTOR DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 0526M TEBC F1

BALDOR-RELIANCE

Part # ZDM3587T

BDI # 132142

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3667T

COMPARE

ZDM3667T

Description
ZDM3667T VECTOR DUTY MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEBC

BALDOR-RELIANCE

Part # ZDM3667T

BDI # 132149

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM4111T

COMPARE

ZDM4111T

Description
ZDM4111T VECTOR DUTY MOTOR ; 60M 6P TEBC HOR 324T VECTOR TSTATS

BALDOR-RELIANCE

Part # ZDM4111T

BDI # 132161

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3581T

COMPARE

ZDM3581T

Description
ZDM3581T VECTOR DUTY MOTOR ; 1HP 1760RPM 3PH 60HZ 143TC 0520M TEBC F1

BALDOR-RELIANCE

Part # ZDM3581T

BDI # 132137

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY