111951.00
Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC
Part # 11195100
BDI # 554601
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.6 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
112429.00
Description
112429.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 11242900
BDI # 554619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
191491.00
Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191491.00
BDI # 20181048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method:
Rigid
108052.00
Description
108052.00 PERMANENT MAGNET DC MOTOR ; 3/4HP S56C FRM 1800RPM 24VDC NEMA TEFC
Part # 108052.00
BDI # 20183341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 29 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid