194009.00
Description
194009.00 WASHDOWN MOTOR ; 15HP 1800RPM TEFC 230/460V 3PH 60HZ
Part # 194009.00
BDI # 24536336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1770/1470
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 38 To 35.5/17.8 Ampere | 4 Poles
Mounting Method:
Rigid
CECP82394T-4
Description
CECP82394T-4 SEVERE DUTY MOTOR ; 15HP 3520RPM 3PH 60HZ 254TC TEFC F1
Part # CECP82394T-4
BDI # 125698
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VECP2276T
Description
VECP2276T SEVERE DUTY MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC
Part # VECP2276T
BDI # 130792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.69
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
CEM2333T
Description
CEM2333T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F
Part # CEM2333T
BDI # 125735
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM23933T
Description
CEWDM23933T WASHDOWN DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 3942M TEFC F
Part # CEWDM23933T
BDI # 125952
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted