L3514A
Description
L3514A GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56/56H 3532LC
Part # L3514A
BDI # 129487
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
L3514M
Description
L3514M GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56/56H 3532LC
Part # L3514M
BDI # 129488
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted