111951.00
Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC
Part # 11195100
BDI # 554601
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
191564.00
Description
191564.00 WASHDOWN MOTOR ; C6T17WC46 1HP 3PH 1800RPM 240/460 56C
Part # 191564.00
BDI # 21515506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750/1450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame
112429.00
Description
112429.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 11242900
BDI # 554619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
VEM3546-5
Description
VEM3546-5 GENERAL PURPOSE AC MOTOR ; 1HP 1774RPM 3PH 60HZ 56C 3522M TEFC F1 N
Part # VEM3546-5
BDI # 17055751
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
CDPSWD3406
Description
CDPSWD3406 DC MOTOR ; .25HP 1750RPM DC 56C 3413P TEFC F1
Part # CDPSWD3406
BDI # 125609
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.16
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid