CFDL3510M
Description
CFDL3510M AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56CH 3524L TEFC F1
Part # CFDL3510M
BDI # 125993
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted