5KC32GN19X
Description
5KC32GN19X GP AC MOTOR ; 1/4HP 1800RPM TEFC 56 1/60/115/230V
Part # CG251
BDI # 20182020
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4 Ampere | 4 Poles
Mounting Method:
Rigid
R361;063T17FH5402
Description
063T17FH5402 GP AC MOTOR ; 1/4HP 1800RPM TEFC 60 3/60/230/460V
Part # R361
BDI # 22327242
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
1700
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method:
Rigid
192088.00
Description
192088.00 IEC METRIC MOTOR ; 25HP 18KW 3430RPM 63 IP55/575V 3PH 60HZ
Part # 192088.00
BDI # 20181023
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 0.33 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
5K42HN6023
Description
5K42HN6023 GENERAL PURPOSE MOTOR ; 1/4HP 1140RPM TEFC 56C 3/60/206-230/460V
Part # K1314
BDI # 17092069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.5-1.4 Ampere | 6 Poles
Mounting Method:
Round Frame
G577;056C11F5302
Description
056C11F5302 GP AC MOTOR ; 1/4HP 1140RPM TEFC 56C 1/60/115/208230V
Part # G577
BDI # 22326132
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.8/3.1 To 3.4 Ampere | 6 Poles
Mounting Method:
Bolt-On