113931.00
Description
113931.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56H TEFC 115/208-230V 1PH
Part # 113931.00
BDI # 20183140
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
G575;056B17F5306
Description
056B17F5306 GP AC MOTOR ; 2HP 1725RPM TEFC 56HC 1/60/115/208230V
Part # G575
BDI # 22326014
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/10.8 To 10 Ampere | 4 Poles
Mounting Method:
Bolt-On
120867.00
Description
120867.00 GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 145 TEFC 115/208-230V 1PH
Part # 12086700
BDI # 554789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
Rigid
I221;145TBFR5303
Description
145TBFR5303 GP AC MOTOR ; 2HP 3600RPM TEFC 145T 1/60/115/208230V
Part # I221
BDI # 22327819
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18/10 To 9 Ampere | 2 Poles
Mounting Method:
Rigid
110421.00
Description
110421.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 11042100
BDI # 554491
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.49
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method:
C-Face