G396;056B17F5310
Description
056B17F5310 PRESSURE WASHER MOTOR ; 11/2HP 1725 TEFC 56HC 1PH 115/208230V
Part # G396
BDI # 22326016
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13.6/7.5 To 6.8 Ampere | 4 Poles
Mounting Method:
Rigid
Y362;056H17F2017
Description
056H17F2017 INVERTER DUTY MOTOR ; 3/4HP 1725RPM TEFC 56C 3/60/230/460V
Part # Y362
BDI # 22326442
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Rigid
Y506;056H17F2011
Description
056H17F2011 INVERTER DUTY MOTOR ; 3/4HP 1725RPM TEFC 56C 3/60/230V
Part # Y506
BDI # 22326430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8 Ampere | 4 Poles
Mounting Method:
Rigid
G356;056C17F5308
Description
056C17F5308 GP AC MOTOR ; 3/4HP 1725RPM TEFC 56 1/60/115/208230V
Part # G356
BDI # 22326190
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11/5.4 To 5.5 Ampere | 4 Poles
Mounting Method:
Rigid
K606;5K42GN4619
Description
5K42GN4619 SEVERE DUTY AC MOTOR ; 1/2HP 1800RPM 56C 3/60/230/460V
Part # K606
BDI # 22333203
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Round Frame