192259.00
Description
192259.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM 80 IEC TEFC 1PH 60HZ
Part # 192259.00
BDI # 22850787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9/4.5 Ampere | 4 Poles
Mounting Method:
B3 Face
N629A;145TTWR16029
Description
145TTWR16029 WASHDOWN MOTOR ; 1.5HP 1800RPM TEFC 145TC 3/60/575V
Part # N629A
BDI # 22328355
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Rigid
192257.00
Description
192257.00 GENERAL PURPOSE MOTOR ; 3/4HP 1800RPM 80 IEC TEFC 1PH 60HZ
Part # 192257.00
BDI # 22850783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.8/3.4 Ampere | 4 Poles
Mounting Method:
B3 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
24.09
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face