M3541
Description
M3541 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56 3413M TEFC F1
Part # M3541
BDI # 129561
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
119228.00
Description
119228.00 FARM DUTY MOTOR ; 1HP 3450RPM 56CZ TEFC 115/230V 1PH 60HZ
Part # 119228.00
BDI # 22500849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
Rigid
C662;5KC49SN2418U
Description
5KC49SN2418U GP AC MOTOR ; 1.5HP 3450RPM TEFC 56 1/60/115/230V
Part # C662
BDI # 17090108
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
Rigid
122167.00
Description
122167.00 GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 145TC TEFC 230/460V 3PH
Part # 122167.00
BDI # 21535725
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2-4.8/2.4 Ampere | 2 Poles
Mounting Method:
C-Face
121878.00
Description
121878.00 WASHDOWN MOTOR ; 2/3HP 230/460VAC 8/4A 3PH
Part # 121878.00
BDI # 20181238
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid