Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.78
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 3.5 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130139.00
Description
M1130139.00 METRIC DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 180V
Part # M1130139.00
BDI # 20180904
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
9.5
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130297.00
Description
M1130297.00 LOW VOLTAGE DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 24V
Part # M1130297.00
BDI # 557505
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.75
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 10 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
098067.00
Description
098067.00 IEC DC GEARMOTOR ; 37KW 1/2HP 1800RPM IP54 24V
Part # 098067.00
BDI # 20181196
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.27
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108373.00
Description
108373.00 IEC DC MOTOR ; 1.1KW 1-1/2HP3000RPM 80 IP54 180V
Part # 108373.00
BDI # 20180490
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
Current Rating 9.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face