CEWDM3554T-5
Description
CEWDM3554T-5 WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3530M TENV
Part # CEWDM3554T-5
BDI # 125963
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
Y590;145THTN8037
Description
145THTN8037 INVERTER DUTY MOTOR ; 11/2HP 1800RPM TENV 145TC 3/60/230/460V
Part # Y590
BDI # 22327875
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
111949.00
Description
111949.00 AGRICULTURAL MOTOR ; 1.5HP 3450RPM 56 TENV 115/208-230V
Part # 111949.00
BDI # 20181690
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/9-8.5 Ampere | 2 Poles
Mounting Method:
Rigid
113024.00
Description
113024.00 WASHDOWN MOTOR ; 1/2HP 3450RPM 56 TENV 230/460V
Part # 113024.00
BDI # 554646
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
C-Face
SY004;056PNRA10102
Description
056PNRA10102 PERMANT MAG MOTOR ; 1.5HP 1800RPM TENV S56C 3/230/460 PMACV
Part # SY004
BDI # 22326482
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
90
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.7/2.9 Ampere | 6 Poles
Mounting Method:
Rigid