Page 1 of 85

Next

Compare

COMPARE

33-2419Z167G1

Description
33-2419Z167G1 ; .5HP 1500RPM DC 56C 3336P TENV F1 N

BALDOR-RELIANCE

Part # 33-2419Z167G1

BDI # 20106360

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.34

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6758-3672G1

Description
34-6758-3672G1 ; POR .25HP 1750RPM DC 56Z 3410P TENV F1

BALDOR-RELIANCE

Part # 34-6758-3672G1

BDI # 20107899

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 9.76

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 88.9
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7641-3167G1

Description
34-7641-3167G1 ; .5HP 1750RPM DC 56YZ 3424D TENV F1 N

BALDOR-RELIANCE

Part # 34-7641-3167G1

BDI # 20109075

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1750
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 14.35

Current: DC
Voltage: 125
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
ZDWNM3609T

COMPARE

ZDWNM3609T

Description
ZDWNM3609T VECTOR DUTY AC MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 3628M TENV F1

BALDOR-RELIANCE

Part # ZDWNM3609T

BDI # 132233

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty or Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35R763M613G1

Description
35R763M613G1

BALDOR-RELIANCE

Part # 35R763M613G1

BDI # 21591294

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 18.39
Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY