M1130142.00
Description
M1130142.00 METRIC DC MOTOR ; 18KW-1/4HP 3000RPM 63D IP54 180V
Part # M1130142.00
BDI # 557492
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.78
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130141.00
Description
M1130141.00 DC GEARMOTOR ; 12KW-1/6HP 3000RPM 56D IP54 180V
Part # M1130141.00
BDI # 20180864
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
7.54
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/6HP
Other Features:
Current Rating 1.2 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
2-35-0561-01-ANL
Description
2-35-0561-01-ANL CLUTCH-BRAKE MODULE ; POR
Part # 0306611
BDI # 19246695
Features
Enclosure:
TENV | IP54
Bore Profile:
Straight | Finished
Power Rating:
19W
Activation:
Electrical
Motion Type:
Starting | Stopping
Inch - Metric:
Inch
Other Features:
Direct Coupled | UL and CSA Certified
Global Part Number GPN:
431773
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
2-36-0561-01-ANL
Description
236056101ANL CLUTCHBRAKE MODULE ; POR SM-50-1040T
Part # 0306615
BDI # 19246699
Features
Enclosure:
TENV | IP54
Bore Profile:
Straight | Finished
Power Rating:
19W
Activation:
Electrical
Motion Type:
Starting
Inch - Metric:
Inch
Other Features:
Direct Coupled | UL and CSA Certified
Global Part Number GPN:
431832
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
2-35-0561-01-AEL
Description
2-35-0561-01-AEL CLUTCH-BRAKE MODULE ; POR
Part # 0306610
BDI # 19246694
Features
Enclosure:
TENV | IP54
Bore Profile:
Straight | Finished
Power Rating:
19W
Activation:
Electrical
Motion Type:
Starting | Stopping
Inch - Metric:
Inch
Other Features:
Direct Coupled | UL and CSA Certified
Global Part Number GPN:
431771
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft