111944.00
Description
111944.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 3450RPM 56 208-230/460V 3PH
Part # 111944.00
BDI # 554598
Features
Enclosure:
TENV | XP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.1-1.1/0.65 Ampere | 2 Poles
Mounting Method:
C-Face
114627.00
Description
114627.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 3450RPM 56 EPNV 208-230/460V
Part # 114627.00
BDI # 20180589
Features
Enclosure:
TENV | XP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6-1.6/0.8 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
114628.00
Description
114628.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 114628.00
BDI # 20181791
Features
Enclosure:
TENV | XP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
111933.00
Description
111933.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 3450RPM 56 208-230/460V
Part # 111933.00
BDI # 554587
Features
Enclosure:
TENV | XP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6-1.6/0.8 Ampere | 2 Poles
Mounting Method:
C-Face
114626.00
Description
114626.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1725RPM 56 208-230/460V
Part # 11462600
BDI # 554978
Features
Enclosure:
TENV | XP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.2-1.2/0.6 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid