G1500N

Description
G1500N SPIDER ELEMENT ; BUNA-N

TB WOODS

Part # G1500N

BDI # 988515

Price Inventory : Available to order
Loading Price
QTY
50H13H

COMPARE

50H13H

Description
50H13H ROLLER CHAIN SPROCKET ; 5/8" P 13T HT BORE FOR H BUSHING

MARTIN SPROCKET & GR

Part # 50H13H

BDI # 622031

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.612
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.911
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571632
Pitch Diameter - Millimeter: 66.345
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PBE920X2

COMPARE

PBE920X2

Description
PBE920X2 PILLOW BLOCK BEARING UNIT ; 2" BORE 2-1/4" BASE-CTR

BROWNING

Part # 730007

BDI # 310653

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 22293
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY