Features
Inch - Metric:
Inch | Metric
Other Features:
TORQUE ARM II
Part Type:
Torque Arm Rod Assembly
80SH11
Description
80SH11 ROLLER CHAIN SPROCKET ; 1" P 11T BORE FOR SH BUSHING
Part # 80SH11
BDI # 625373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31137
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
8MGT-896-12
Description
8MGT-896-12 TIMING BELT ; 8MM PITCH 896MM PITCH LEN
Part # 92740112
BDI # 1408880
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377210
Belt Width - Millimeter:
12
Belt Pitch Length - Millimeter:
896
Belt Pitch Length - Inch:
35.276
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
H 1 1/8
Description
H 1 1/8 TAPERED BUSHING ; 1-1/8" BORE 1-5/8" OD 1-1/4" LTB
Part # H 1 1/8
BDI # 608879
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464568
Bushing Series:
H