Page 1 of 4

Next

Compare
SFT-27

COMPARE

SFT-27

Description
SFT-27 FLANGE BEARING UNIT ; 1-11/16" BORE 5.8" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700555

BDI # 351905

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 16931
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
F4B-SCED-211

COMPARE

F4B-SCED-211

Description
F4B-SCED-211 FLANGED BLOCK BEARING

DODGE

Part # 076061

BDI # 248566

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.744
Nominal Bolt Circle Diameter Round - Inch: 8.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Extreme Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
WSTU-SCEZ-103-SHCR

COMPARE

WSTU-SCEZ-103-SHCR

Description
WSTU-SCEZ-103-SHCR TAKE-UP BALL BEARING

DODGE

Part # 136949

BDI # 262235

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Slot Width - Millimeter: 13.5
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant Insert
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
AMH-EL350

COMPARE

AMH-EL350

Description
AMH-EL350

SMC

Part # AMH-EL350

BDI # 19375058

Price Inventory : Available to order
Loading Price
QTY
VG342R-5DZ-10N

COMPARE

VG342R-5DZ-10N

Description
VG342R-5DZ-10N ; VALVE SOL

SMC

Part # VG342R-5DZ-10N

BDI # 17873272

Features

Port Type: 1" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Air Pilot - Spring | Solenoid - Air Pilot Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch: 3.441
Voltage: 24 VDC
Overall Width - Inch: 3.287

Price Inventory : Available to order
Loading Price
QTY