5382-170-005
Description
5382-170-005 ELECTRICAL BRAKING SYSTEM ; STRAIGHT BUSHED BORE
Part # 30189825
BDI # 948662
Features
Bore Profile:
Straight | Bushed
Power Rating:
31W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Adjustable Torque Arm | Pre-Packaged | UL and CSA Certified
Global Part Number GPN:
440063
Housing Style:
Cylindrical
Mounting Method:
Uses 1310 Bushing
Torque:
Static Torque 95Lb-ft
206PP
Description
206PP Z3 FS50000 DEEP GROOVE BALL BRG ; 30MM ID 62MM OD 16MM WD
Part # 206PP Z3 FS50000
BDI # 1312096
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1308
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
40BTB17
Description
40BTB17 ROLLER CHAIN SPROCKET ; 1/2" 17T BORE FOR 1210 BUSHING
Part # 40BTB17
BDI # 620116
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32048
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed