SYH 2. WF

COMPARE

SYH 2. WF

Description
SYH 2. WF PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

SKF

Part # SYH 2. WF

BDI # 1269657

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row | Short Base
Global Part Number GPN: 501047
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP215D1

COMPARE

UCP215D1

Description
UCP215D1 PILLOW BLOCK BEARING ; 75MM BORE 82.6MM BASE-CTR HGT

NTN

Part # UCP215D1

BDI # 1234155

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Global Part Number GPN: 514570
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SY 1.3/16 TF

COMPARE

SY 1.3/16 TF

Description
SY 1.3/16 TF PILLOW BLK BALL BRG

SKF

Part # SY 1.3/16 TF

BDI # 1269556

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 501297
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
CS201LLU

COMPARE

CS201LLU

Description
CS201LLU INSERT BEARING ; NON-RETURNABLE 12MM ID 32MM OD 10MM W

NTN

Part # CS201LLU

BDI # 1216342

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 10
Other Features: Single Row | Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 1.26
Length Thru Bore - Millimeter: 10
Outer Race Profile: Spherical
Global Part Number GPN: 564385
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY