6002DDUC3
Description
6002DDUC3 DEEP GROOVE BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDUC3
BDI # 1412784
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5995
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.438
Outside Diameter - Millimeter:
214.325
Bore - Millimeter:
101.6
Other Features:
2 Single Cone | 1 Double Cup | Heavy Duty
Global Part Number GPN:
657687
Assembly Components:
H924033 (2) | H924010D (1) | H924033XA (1)
Basic Number:
H924033
Precision Class:
Standard
5309MG
Description
5309MG ANG CONTACT BALL BEARING ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD
Part # MRC.5309MG
BDI # 663006
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256400
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
B69;17X1750Li
Description
B69 ; 17X1750LI V-BELT ; 0.66" TOP WD 0.41" THK
Part # 20042087
BDI # 399445
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Conti V
Global Part Number GPN:
288105
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
1819
Belt Style:
V-Belt
Belt Outside Length - Inch:
72
Belt Series:
B | 17X
Belt Width - Inch:
0.625
51101
Description
51101 THRUST BALL BEARING ; 12MM BORE 1 13MM BORE 2 26MM OD
Part # 51101
BDI # 1144717
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
13
Height - Inch:
0.354
Bore 2 - Inch:
0.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel