9100PP;P9100PP Z1 FS50160
Description
9100PP ; P9100PP Z1 FS50160 DG BALL BRG ; 10MM ID 26MM OD 8MM WD
Part # P9100PP Z1 FS50160
BDI # 1352234
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1594
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6001
Description
6001 DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM W OPEN
Part # 6001
BDI # 1204240
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258742
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7205 BEGAP
Description
7205 BEGAP ANG CONTACT BALL BRG ; NON-RETURNABLE 25MM BORE 52MM OD 15MM WD
Part # 7205 BEGAP
BDI # 1418748
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257758
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Light Duty | Plastic Cage
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball