40BS60 1 1/4
Description
40BS60 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 60T 1-1/4" BORE
Part # 40BS60 1 1/4
BDI # 620061
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
33975
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
227028
22310EJW33C3
Description
22310EJW33C3 SPHERICAL RLR BRG ; 50MM ID 110MM OD 40MM WD
Part # 22310EJW33C3
BDI # 1317193
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
35B40
Description
35B40 ROLLER CHAIN SPROCKET ; 3/8" P 40T 5/8" MIN PLAIN BORE
Part # 35B40
BDI # 618946
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Global Part Number GPN:
36125
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore