UCF205-100D1

COMPARE

UCF205-100D1

Description
UCF205-100D1 FLANGE BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE

NTN

Part # UCF205-100D1

BDI # 1232380

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty
Global Part Number GPN: 552765
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
35B21

COMPARE

35B21

Description
35B21 ROLLER CHAIN SPROCKET ; 3/8" P 21T 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 35B21

BDI # 618925

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.713
Global Part Number GPN: 36113
Pitch Diameter - Millimeter: 63.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B21SS

COMPARE

35B21SS

Description
35B21SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 35B21SS

BDI # 618926

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 2.713
Global Part Number GPN: 36532
Pitch Diameter - Millimeter: 63.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY