12364 / 1.25X1.752X0.25 CRWA1 R
Description
CRSEAL 12364 / 1.25X1.752X0.25 CRWA1 R ; DBL LIP SEAL
Part # 12364
BDI # 1242542
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181420
202PP
Description
202PP DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # P202PP Z3 FS50000
BDI # 1311877
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1266
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No