RW16V
Description
RW16V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1" DIA SELF-ALIGNING
Part # RW16V
BDI # 854885
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
60.452
Mounting Block Length - Inch:
2.25
Mounting Block Width - Millimeter:
146.05
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
101.6
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
Features
Other Features:
Specialty | Thermal Stability | Non Toxic | Does Not Ignite | Oxygen Compatible
Container Type:
Tube
Typical Use:
Sliding Motion
Texture:
Solid Waxy
Color:
White
Product Name:
Grease
Product Base:
Polymer
EM3586T
Description
EM3586T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 143T 0526M TEFC F1
Part # EM3586T
BDI # 127345
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted