NU213MY C3

COMPARE

NU213MY C3

Description
NU213MY C3 CYLINDRICAL ROLLER BEARING ; 65MM IDX120MM ODX23 MM W

NACHI

Part # NU213MY C3

BDI # 665605

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 451182
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY