Page 1 of 2

Next

Compare
F2B-SC-107

COMPARE

F2B-SC-107

Description
F2B-SC-107 FLANGED BLOCK BEARING

DODGE

Part # 124278

BDI # 258592

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 550344
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
VF2E-223

COMPARE

VF2E-223

Description
VF2E-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE

BROWNING

Part # 767382

BDI # 311017

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN: 13160
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
FB22435H

COMPARE

FB22435H

Description
FB22435H FLANGED ROLLER BEARING ; 2-3/16" BORE 6.4" BOLT CIRCLE 4-HOLE

LINKBELT

Part # 2001590

BDI # 579674

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Nominal Bolt Circle Diameter Round - Inch: 6.4
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN: 558937
Housing Style: 4 Bolt Round Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
FSMAN2-60;04028

COMPARE

FSMAN2-60;04028

Description
FSMAN2-60 ; 04028 FACE STRIP ; 60" BELT WIDTH FOR MANUAL ROLLER LACER

FLEXCO

Part # 04028

BDI # 17225982

Price Inventory : Available to order
Loading Price
QTY
USRB5000-115

COMPARE

USRB5000-115

Description
NOT AVAILABLE IN CANADA

SEALMASTER

Part # 737014

BDI # 334641

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.025
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY