MR1310EBC1222
Description
MR1310EBC1222 CYLINDRICAL ROLLER BEARING
Part # MR1310EBC1222
BDI # 579000
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
565927
Number of Rows of Rollers:
Single Row