390H100

COMPARE

390H100

Description
390H100 SYNCHRONOUS BELT ; 1/2" PITCH 39" PITCH LG

CONTINENTAL

Part # 20043221

BDI # 400380

Features

Inch - Metric: Inch
Belt Pitch: 1/2 Inch
Belt Series: H
Other Features: Sleeve | Conti Synchroforce
Global Part Number GPN: 316577

Belt Width - Millimeter: 25.4
Belt Pitch Length - Millimeter: 990.6
Belt Pitch Length - Inch: 39
Belt Style: Synchronous
Tooth Profile: Standard Timing

Price Inventory : Available to order
Loading Price
QTY
450H200

COMPARE

450H200

Description
450H200 SYNCHRONOUS BELT ; NON-RETURNABLE 1/2" P 45" P LEN

CONTINENTAL

Part # 20043293

BDI # 400451

Features

Inch - Metric: Inch
Belt Pitch: 1/2 Inch
Belt Series: H
Other Features: Sleeve | Conti Synchroforce
Global Part Number GPN: 316649

Belt Width - Millimeter: 50.8
Belt Pitch Length - Millimeter: 1143
Belt Pitch Length - Inch: 45
Belt Style: Synchronous
Tooth Profile: Standard Timing

Price Inventory : Available to order
Loading Price
QTY
NU213MY C3

COMPARE

NU213MY C3

Description
NU213MY C3 CYLINDRICAL ROLLER BEARING ; 65MM IDX120MM ODX23 MM W

NACHI

Part # NU213MY C3

BDI # 665605

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 451182
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
EM2334T

COMPARE

EM2334T

Description
EM2334T GENERAL PURPOSE AC MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1

BALDOR-RELIANCE

Part # EM2334T

BDI # 127161

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY