HK1212

COMPARE

HK1212

Description
HK1212 DRAWN CUP NDL RLR BRG ; 12MM BORE 18MM OD

INA

Part # HK1212-HLA

BDI # 1173895

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.709
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591625
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
R2020X2

COMPARE

R2020X2

Description
R2020X2 RACK GEAR ; 20 DP PITCH 1/2" FACE WIDTH 2FT LONG

MARTIN SPROCKET & GR

Part # R2020X2

BDI # 610949

Features

Overall Thickness - Millimeter: 12.7
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Pitch: 20 DP
Length - Millimeter: 609.6
Other Features: Wide Face Width
Global Part Number GPN: 666398
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
CR10V

COMPARE

CR10V

Description
CR10V CAM FOLLOWER BEARING ; 5/8" ROLLER DIA 13/32" ROLLER WIDTH

IKO

Part # CR10V

BDI # 514187

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238200

Price Inventory : Available to order
Loading Price
QTY