207 NR
Description
207 NR DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 207 NR
BDI # 1265184
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2894
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6011-2RS1
Description
6011-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 90MM OD 18MM WD
Part # 6011-2RS1
BDI # 1415697
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3051
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCP215-300D1
Description
UCP215-300D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT
Part # UCP215-300D1
BDI # 17761582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
6307-2RS1NR
Description
6307-2RS1NR DEEP GROOVE BALL BRG ; SR 35MMX80MMX21MM 2 SEAL
Part # 6307-2RS1NR
BDI # 1416464
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2981
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17.475
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262852
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No