6312ZZ
Description
6312ZZ DEEP GROOVE BALL BEARING ; 60MM BOREX130MM ODX31MM W 1-ROW
Part # 6312ZZ
BDI # 1413023
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5296
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22217EAE4
Description
22217EAE4 SPHERICAL ROLLER BEARING ; 85MM BOREX150MM ODX36MM W 2-ROW
Part # 22217EAE4
BDI # 1412656
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6314ZZ
Description
6314ZZ DEEP GROOVE BALL BEARING ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # 6314ZZ
BDI # 1413027
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261790
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
60/28
Description
60/28 DEEP GROOVE BALL BEARING ; 28MM BOREX52MM ODX12MM W 1-ROW
Part # 60/28
BDI # 1412770
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No