Page 1 of 3

Next

Compare
P2B-SC-207

COMPARE

P2B-SC-207

Description
P2B-SC-207 PILLOW BLOCK BEARING

DODGE

Part # 123822

BDI # 258459

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.4
Other Features: Single Row
Global Part Number GPN: 522021
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
M270N6

COMPARE

M270N6

Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE

MAGNALOY COUPLING

Part # M270N6

BDI # 601161

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 398.3In-Lbs

Price Inventory : In stock
Loading Price
QTY
CX98

COMPARE

CX98

Description
CX98 V-BELT ; GOLD RIBBON COG 101737536

TIMKEN

Part # CX98

BDI # 229065

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Other Features: Gold Ribbon
Belt Width - Millimeter: 22.225
Belt Outside Length - Millimeter: 2590.8

Belt Style: V-Belt Cogged
Belt Outside Length - Inch: 102
Belt Series: CX
Belt Width - Inch: 0.875

Price Inventory : Available to order
Loading Price
QTY
1884000201

COMPARE

1884000201

Description
1884000201 MOUNTING PLATE ; 8 HL M/M FEET

REXNORD

Part # 2201465

BDI # 18139513

Features

Inch - Metric: Inch
Part Type: Motor Mounting Plate

Price Inventory : Available to order
Loading Price
QTY

COMPARE

RCB-081214-FS

Description
RCB-081214-FS NEEDLE ROLLER BEARING ; DRAWN CUP CLUTCH

KOYO

Part # RCB-081214-FS

BDI # 1088488

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.751
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY