Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.4
Other Features:
Single Row
Global Part Number GPN:
522021
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
M270N6
Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE
Part # M270N6
BDI # 601161
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
398.3In-Lbs
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Gold Ribbon
Belt Width - Millimeter:
22.225
Belt Outside Length - Millimeter:
2590.8
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
102
Belt Series:
CX
Belt Width - Inch:
0.875
RW207-CCRA
Description
RW207-CCRA DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # RW207-CCRA
BDI # 1306310
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21.463
Other Features:
Wheel Bearing | Anti-Friction
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Metric
Belt Pitch:
10 MM
Belt Series:
T10
Belt Width - Inch:
0.63
Other Features:
Sleeve | Trapezoidal Tooth Profile
Belt Width - Millimeter:
16
Belt Pitch Length - Millimeter:
700
Belt Pitch Length - Inch:
27.559
Belt Style:
Synchronous
Tooth Profile:
Standard HTD