Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551363
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Number of Bands:
4 Bands
Global Part Number GPN:
382216
Belt Width - Millimeter:
38
Belt Outside Length - Millimeter:
1905
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
75
Belt Series:
3VX
Belt Width - Inch:
1.5
Features
Inch - Metric:
Inch
Number of Bands:
5 Bands
Other Features:
Predator
Global Part Number GPN:
382772
Belt Width - Millimeter:
79.375
Belt Outside Length - Millimeter:
4064
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
160
Belt Series:
5V
Belt Width - Inch:
3.125
6318 2ZJEM
Description
6318 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 90MMX190MMX43MM
Part # 6318 2ZJEM
BDI # 21480145
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2278
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204ZZE C3
Description
6204ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 20MM BORE 47MM OD 14MM WD
Part # 6204ZZEC3BXMM
BDI # 664860
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264601
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No