129 TN9
Description
129 TN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE 9MM BORE 26MMOD 8MM IR WD
Part # 129 TN9
BDI # 1422067
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
5212C
Description
5212C ANG CONTACT BALL BEARING ; NON-RETURNABLE 60MMB 110MMOD 36.5MM WD
Part # MRC.5212C
BDI # 662850
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256215
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
BA1014ZOH
Description
BA1014ZOH NEEDLE ROLLER BEARING ; 5/8" BORE 13/16" OD 7/8" WID
Part # BA1014
BDI # 513415
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372368
Self Aligning:
No