Page 1 of 7

Next

Compare
NP-16C

COMPARE

NP-16C

Description
NP-16C PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 703247

BDI # 351773

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row
Global Part Number GPN: 6423
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
VF2S-112

COMPARE

VF2S-112

Description
VF2S-112 FLANGE BEARING UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767605

BDI # 310790

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 13179
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
06016

COMPARE

06016

Description
06016 FOOD GRADE CHAIN OIL ; AEROSOL 12OZ CAN

LPS

Part # 428-C06016

BDI # 600157

Features

Other Features: Metal Detectable Plastic Component | Foaming
Product Name And Type: Specialty Chain Lubricant
Container Type: Aerosol Can
Typical Use: Chain
Texture: Aerosol

Color: Colorless

Price Inventory : In stock
Loading Price
QTY
SFT-12

COMPARE

SFT-12

Description
SFT-12 FLANGE BEARING UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700539

BDI # 1402488

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 16797
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
2-17

COMPARE

2-17

Description
2-17 INSERT BEARING ; GEN GOLD SET SCREW

SEALMASTER

Part # 700024

BDI # 353922

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Spherical
Global Part Number GPN: 563833
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY