TA01044
Description
TA01044 GROUND THREAD HAND TAP ; 1/4-20 NC BOTTOMING HSS
Part # TA01044
BDI # 18470468
EP-081012
Description
EP-081012 SLEEVE BEARING ; 0.502"X0.628"X3/4" PWDR MTL BRNZ
Part # 201126
BDI # 523535
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
490358
TA01041 /SET
Description
TA01041 GROUND THREAD HAND TAP SET ; 1/4-20 NC HSS
Part # TA01041
BDI # 18470465