6312-2RSC3
Description
6312-2RS-C3 DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM WD 2 SEAL
Part # 6312-2RS-C3
BDI # 1424989
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22315 EK/C3
Description
22315 EK /C3 SPHR ROLLER BRG ; 75MMX160MMX55MM
Part # 22315 EK/C3
BDI # 1416333
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Number of Bands:
4 Bands
Global Part Number GPN:
382237
Belt Width - Millimeter:
63.5
Belt Outside Length - Millimeter:
6350
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
250
Belt Series:
5V
Belt Width - Inch:
2.5
22315KEJW33C3
Description
22315KEJW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD STEEL CAGE
Part # 22315KEJW33C3
BDI # 23594046
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
TP1610-14MGT-170
Description
TP1610-14MGT-170 TIMING BELT ; 1610MM L 14MM 170MM TW
Part # 92320119
BDI # 1136169
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT Double
Other Features:
Poly Chain | Twin Power Grip GT
Global Part Number GPN:
377536
Belt Width - Millimeter:
170
Belt Pitch Length - Millimeter:
1610
Belt Pitch Length - Inch:
63.386
Belt Style:
Synchronous
Tooth Profile:
Standard HTD