Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1809
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1808
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
XT3056T
Description
XT3056T AC MOTOR, 5HP 1160RPM 3PH 60HZ 215T 0744M TEFC F1 (SMARTCATALOG)
Part # XT3056T
BDI # 26362579
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CECP3768T
Description
CECP3768T GENERAL PURPOSE AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215TC 0748M TEFC F1
Part # CECP3768T
BDI # 21811060
6311 2ZJEM
Description
6311 2ZJEM DEEP GROOVE BALL BRG ; SR 55MMX120MMX29MM 2 METAL SHIELDS
Part # 6311 2ZJEM
BDI # 21480072
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2048
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No