Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382079
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
2540
Belt Style:
V-Belt
Belt Outside Length - Inch:
100
Belt Series:
3V
Belt Width - Inch:
0.375
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
6311-2Z/C3
Description
6311-2Z /C3 DEEP GROOVE BALL BRG ; 55MMX120MMX29MM SR 2 MTL SHL
Part # 6311-2Z/C3
BDI # 1419074
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2048
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3311 DNRCBM
Description
3311 DNRCBM ANG CONTACT BALL BEARING ; NON-RETURNABLE 55MMB 120MMOD 49.2MM WD
Part # 3311 DNRCBM
BDI # 1260811
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race | Normal Axial Internal Clearance
Global Part Number GPN:
258147
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)