VF2S-108M

COMPARE

VF2S-108M

Description
VF2S-108M FLANGE BEARING UNIT ; 1/2" BORE 2-1/2" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767570

BDI # 311548

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 2.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 13173
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
AK28 1/2

COMPARE

AK28 1/2

Description
AK28 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 2.8" OD FB

MARTIN SPROCKET & GR

Part # AK28 1/2

BDI # 605429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.8
Outside Diameter - Millimeter: 71.12
Bore - Millimeter: 12.7
Other Features: Web Style

Global Part Number GPN: 581930
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
2B5V48

COMPARE

2B5V48

Description
2B5V48 V-BELT PULLEY SHEAVE ; 2 GROOVE 5.08"OD

BROWNING

Part # 3693892

BDI # 328965

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.08
Outside Diameter - Millimeter: 129.032
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 3

Global Part Number GPN: 13398
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
6001-C-2Z-L038-C3

COMPARE

6001-C-2Z-L038-C3

Description
6001-C-2Z-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW

FAG

Part # 6001-C-2Z-L038-C3

BDI # 1410936

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 8
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.102

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3494
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY